Zoro Homepage

Fuel Separator Cartridge Metal

  • Mfr # FS20172

  • Zoro # G214846163


product price: $62.69
/ea
Sold in multiples of 6 for $376.14

Key Features

Filter Design
Cartridge
Overall Height
9 in
Outside Diameter
4 3/16 in
Compatible Vehicle Type
Buses
Inside Diameter
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20172
Zoro #
G214846163
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
9 in
Outside Diameter
4 3/16 in
Inside Diameter
13/16 in
Overall Width
9 1/8 in
Overall Length
13 3/16 in

Details

Filter Design
Cartridge
Compatible Vehicle Type
Buses
Flow Rate
8 lpm
Item
Automotive Fuel Filter
Fit Type
Vehicle Specific
Media Material
Plastic

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.