Zoro Homepage

Fuel Separator Cartridge Metal

  • Mfr # FS20194

  • Zoro # G514802722


product price: $170.99
/ea
Sold in multiples of 6 for $1,025.94
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Media Material
Plastic
Flow Rate
11 lpm
Overall Length
14 5/16 in
Outside Diameter
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20194
Zoro #
G514802722
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 5/16 in
Outside Diameter
4 1/2 in
Overall Width
9 15/16 in
Inside Diameter
1 5/16 in
Overall Height
8 7/16 in

Details

Filter Design
Cartridge
Media Material
Plastic
Flow Rate
11 lpm
Item
Automotive Fuel Filter

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.