Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Cartridge Metal

  • Mfr # FS20201

  • Zoro # G214846101


product price: $25.39
/ea
Sold in multiples of 12 for $304.68

Key Features

Filter Design
Cartridge
Overall Width
14 5/8 in
Inside Diameter
13/16 in
Overall Length
19 in
Outside Diameter
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS20201
Zoro #
G214846101
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
14 5/8 in
Inside Diameter
13/16 in
Overall Length
19 in
Outside Diameter
4 3/8 in
Overall Height
10 5/8 in

Details

Filter Design
Cartridge
Item
Automotive Fuel Filter
Baldwin Interchange
PF7890
Fleetguard
FS20201

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.