Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Cartridge Metal

  • Mfr # FS20202

  • Zoro # G714846113


product price: $26.49
/ea
Sold in multiples of 12 for $317.88

Key Features

Filter Design
Cartridge
Outside Diameter
4 3/8 in
Media Material
Plastic
Overall Height
10 13/16 in
Overall Length
17 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20202
Zoro #
G714846113
UPC #
638217174414
Country of Origin
Mexico

Dimensions

Outside Diameter
4 3/8 in
Overall Height
10 13/16 in
Overall Length
17 13/16 in
Overall Width
13 13/16 in

Details

Filter Design
Cartridge
Media Material
Plastic
Item
Automotive Fuel Filter
Baldwin Interchange
PF7890-10
Fleetguard
FS20202

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.