Zoro Homepage

Fuel Separator Spin On

  • Mfr # FS1006

  • Zoro # G414845720


product price: $98.29
/ea
Sold in multiples of 6 for $589.74
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Height
13 5/8 in
Thread Size
1 1/4"-12 UNS-2B
Overall Width
9 13/16 in
Overall Length
14 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1006
Zoro #
G414845720
UPC #
638217455155
Country of Origin
India

Dimensions

Overall Height
13 5/8 in
Thread Size
1 1/4"-12 UNS-2B
Overall Width
9 13/16 in
Overall Length
14 3/8 in
Outside Diameter
4 9/16 in

Details

Filter Design
Spin-On
Item
Automotive Fuel Filter
Media Material
Plastic
Baldwin Interchange
BF1262
Fleetguard
FS1006
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 1/4 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.