Zoro Homepage

Fuel Separator Spin On

  • Mfr # FS1029W

  • Zoro # G214846217


product price: $18.29
/ea
Sold in multiples of 6 for $109.74

Key Features

Overall Width
10 in
Product Type
Fuel Filter
Overall Height
8 in
Media Material
Plastic
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1029W
Zoro #
G214846217
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
10 in
Overall Height
8 in
Overall Length
14 in
Inside Diameter - Bottom
11/16 in
Inside Diameter
1 1/4 in
Outside Diameter
3 13/16 in

Details

Product Type
Fuel Filter
Media Material
Plastic
Standards
SAE J1985
Item
Automotive Fuel Filter
Nominal Filter Rating
10 micron
Compatible Vehicle Type
Construction Equipment, Trucks
Fit Type
Vehicle Specific
Flow Rate
6.31 lpm
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.