Zoro Homepage

Fuel Separator Spin On

  • Mfr # FS1091

  • Zoro # G014846264


product price: $133.99
/ea
Sold in multiples of 6 for $803.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Overall Length
14 in
Overall Width
9 3/8 in
Overall Height
9 13/16 in
Outside Diameter
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1091
Zoro #
G014846264
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Width
9 3/8 in
Overall Height
9 13/16 in
Outside Diameter
4 1/4 in

Details

Filter Design
Spin-On
Item
Automotive Fuel Filter
Baldwin Interchange
BF9866-O
Compatible Fluid Type
Diesel Fuel
Fleetguard
FS1091

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.