Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Spin On

  • Mfr # FS1098

  • Zoro # G314802854


product price: $105.99
/ea
Sold in multiples of 6 for $635.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Compatible Vehicle Type
Buses, Trucks
Overall Height
9 5/8 in
Outside Diameter
4 3/4 in
Overall Width
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1098
Zoro #
G314802854
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 5/8 in
Outside Diameter
4 3/4 in
Overall Width
10 1/8 in
Overall Length
14 7/8 in

Details

Filter Design
Spin-On
Compatible Vehicle Type
Buses, Trucks
Item
Automotive Fuel Filter
Standards
SAE J905
Fit Type
Vehicle Specific
Media Material
Plastic
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.