Zoro Homepage

Fuel Separator Spin On

  • Mfr # FS1212

  • Zoro # G214846286


product price: $26.49
/ea
Sold in multiples of 12 for $317.88

Key Features

Filter Design
Spin-On
Compatible Vehicle Type
Construction Equipment, Trucks
Overall Width
11 11/16 in
Outside Diameter
3 11/16 in
Overall Length
15 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1212
Zoro #
G214846286
UPC #
-
Country of Origin
India

Dimensions

Overall Width
11 11/16 in
Outside Diameter
3 11/16 in
Overall Length
15 1/2 in
Overall Height
8 13/16 in
Thread Size
1"-14 UNS-2B

Details

Filter Design
Spin-On
Compatible Vehicle Type
Construction Equipment, Trucks
Item
Automotive Fuel Filter
Fit Type
Vehicle Specific
Fleetguard
FS1212
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF1212

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.