Zoro Homepage

Fuel Separator Spin On

  • Mfr # FS1235

  • Zoro # G214845715


product price: $30.39
/ea
Sold in multiples of 12 for $364.68

Key Features

Filter Design
Spin-On
Overall Length
13 1/2 in
Fit Type
Vehicle Specific
Compatible Vehicle Type
Farm Equipment
Baldwin Interchange
BF1257
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1235
Zoro #
G214845715
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 1/2 in
Overall Height
5 3/16 in
Overall Width
10 3/8 in

Details

Filter Design
Spin-On
Fit Type
Vehicle Specific
Compatible Vehicle Type
Farm Equipment
Item
Automotive Fuel Filter
Baldwin Interchange
BF1257
Fleetguard
FS1235

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.