Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Spin On

  • Mfr # FS1280

  • Zoro # G914846241


product price: $19.59
/ea
Sold in multiples of 12 for $235.08

Key Features

Filter Design
Spin-On
Overall Length
16 13/16 in
Fit Type
Vehicle Specific
Thread Size
13/16"-18 UNS-2B
Overall Height
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1280
Zoro #
G914846241
UPC #
-
Country of Origin
India

Dimensions

Overall Length
16 13/16 in
Thread Size
13/16"-18 UNS-2B
Overall Height
8 1/8 in
Overall Width
12 11/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Item
Automotive Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Baldwin Interchange
BF1280
Fleetguard
FS1280
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 13/16 In.-18 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.