Zoro Homepage

Fuel Separator Spin On

  • Mfr # FS1285

  • Zoro # G414845577


product price: $63.39
/ea
Sold in multiples of 6 for $380.34

Key Features

Filter Design
Spin-On
Compatible Fluid Type
Diesel Fuel, Gasoline
Compatible Engine Type
Diesel Engines, Gasoline Engines
Overall Height
12 1/8 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1285
Zoro #
G414845577
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 1/8 in
Overall Length
16 in
Outside Diameter
5 1/16 in
Overall Width
10 11/16 in

Details

Filter Design
Spin-On
Item
Automotive Fuel Filter
Compatible Fluid Type
Diesel Fuel, Gasoline
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
BF1239
Fleetguard
FS1285

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.