Zoro Homepage

Fuel Separator Spin On

  • Mfr # FS19624

  • Zoro # G914846128


product price: $31.19
/ea
Sold in multiples of 6 for $187.14

Key Features

Filter Design
Cartridge
Nominal Filter Rating
7 micron
Overall Length
14 5/16 in
Overall Width
9 7/8 in
Standards
SAE J1985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19624
Zoro #
G914846128
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 5/16 in
Overall Width
9 7/8 in
Overall Height
7 7/8 in
Outside Diameter
3 13/16 in
Inside Diameter
5/8 in
Inside Diameter - Bottom
11/16 in

Details

Filter Design
Cartridge
Nominal Filter Rating
7 micron
Item
Automotive Fuel Filter
Standards
SAE J1985
Media Material
Plastic
Fleetguard
FS19624
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
PF7748

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.