Zoro Homepage

Fuel Separator Spin On

  • Mfr # FS19684E

  • Zoro # G714846137


product price: $26.59
/ea
Sold in multiples of 6 for $159.54

Key Features

Filter Design
Cartridge
Outside Diameter
3 3/4 in
Overall Width
9 in
Media Material
Plastic
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19684E
Zoro #
G714846137
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3 3/4 in
Overall Width
9 in
Overall Length
12 in
Overall Height
7 in

Details

Filter Design
Cartridge
Media Material
Plastic
Item
Automotive Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.