Zoro Homepage

Fuel Separator Spin On

  • Mfr # FS19765

  • Zoro # G314846025


product price: $41.19
/ea
Sold in multiples of 6 for $247.14

Key Features

Compatible Fluid Type
Biodiesel Fuel
Media Material
Plastic
Standards
SAE J1985
Outside Diameter
4 3/16 in
Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19765
Zoro #
G314846025
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 3/16 in
Overall Length
14 3/8 in
Overall Width
9 7/8 in
Overall Height
8 in
Inside Diameter - Bottom
11/16 in

Details

Compatible Fluid Type
Biodiesel Fuel
Media Material
Plastic
Standards
SAE J1985
Product Type
Fuel Filter
Compatible Engine Type
Bio-Diesel Engines
Nominal Filter Rating
25 micron
Item
Automotive Fuel Filter
Baldwin Interchange
PF7930
Fleetguard
FS19765

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.