Zoro Homepage

Fuel Separator Spin On

  • Mfr # FS19905G

  • Zoro # G614802844


product price: $23.59
/ea
Sold in multiples of 6 for $141.54

Key Features

Nominal Filter Rating
50 micron
Overall Width
9 13/16 in
Overall Length
14 1/8 in
Compatible Engine Type
Bio-Diesel Engines
Compatible Fluid Type
Biodiesel Fuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19905G
Zoro #
G614802844
UPC #
638217427459
Country of Origin
Mexico

Dimensions

Overall Width
9 13/16 in
Overall Length
14 1/8 in
Overall Height
7 7/8 in
Outside Diameter
4 3/16 in
Inside Diameter - Bottom
11/16 in

Details

Nominal Filter Rating
50 micron
Compatible Engine Type
Bio-Diesel Engines
Compatible Fluid Type
Biodiesel Fuel
Product Type
Fuel Filter
Media Material
Plastic
Standards
SAE J1985
Item
Automotive Fuel Filter

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.