Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Spin On

  • Mfr # FS19931

  • Zoro # G014846011


product price: $62.19
/ea
Sold in multiples of 6 for $373.14

Key Features

Filter Design
Spin-On
Overall Height
7 7/8 in
Overall Length
13 3/16 in
Outside Diameter
4 1/4 in
Overall Width
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS19931
Zoro #
G014846011
UPC #
638217148941
Country of Origin
Mexico

Dimensions

Overall Height
7 7/8 in
Overall Length
13 3/16 in
Outside Diameter
4 1/4 in
Overall Width
9 1/8 in
Thread Size
1"-14 UNF-2B

Details

Filter Design
Spin-On
Item
Automotive Fuel Filter

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNF-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.