Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Spin On

  • Mfr # FS19941

  • Zoro # G414845621


product price: $25.69
/ea
Sold in multiples of 6 for $154.14

Key Features

Filter Design
Spin-On
Overall Height
7 7/8 in
Overall Width
7 7/8 in
Overall Length
11 3/4 in
Outside Diameter
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS19941
Zoro #
G414845621
UPC #
638217165344
Country of Origin
United States

Dimensions

Overall Height
7 7/8 in
Overall Width
7 7/8 in
Overall Length
11 3/4 in
Outside Diameter
3 3/4 in

Details

Filter Design
Spin-On
Item
Automotive Fuel Filter
Fleetguard
FS19941
Baldwin Interchange
BF958

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.