Zoro Homepage

Fuel Separator Spin On

  • Mfr # FS19947

  • Zoro # G514846108


product price: $107.99
/ea
Sold in multiples of 12 for $1,295.88
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Overall Height
7 in
Overall Width
12 5/8 in
Overall Length
16 5/16 in
Inside Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19947
Zoro #
G514846108
UPC #
638217163708
Country of Origin
Mexico

Dimensions

Overall Height
7 in
Overall Width
12 5/8 in
Overall Length
16 5/16 in
Inside Diameter
1 1/8 in
Outside Diameter
3 1/4 in

Details

Filter Design
Cartridge
Item
Automotive Fuel Filter

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.