Zoro Homepage

Fuel Separator Spin On

  • Mfr # FS20075

  • Zoro # G614846176


product price: $50.19
/ea
Sold in multiples of 6 for $301.14

Key Features

Filter Design
Cartridge
Compatible Vehicle Type
Buses
Outside Diameter
4 3/16 in
Overall Length
13 1/8 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20075
Zoro #
G614846176
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 3/16 in
Overall Length
13 1/8 in
Overall Height
9 in
Overall Width
9 in

Details

Filter Design
Cartridge
Compatible Vehicle Type
Buses
Flow Rate
8 lpm
Fit Type
Vehicle Specific
Item
Automotive Fuel Filter
Media Material
Plastic

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.