Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Spin On

  • Mfr # FS20087

  • Zoro # G114846171


product price: $73.99
/ea
Sold in multiples of 12 for $887.88

Key Features

Filter Design
Cartridge
Compatible Fluid Type
Diesel Fuel
Outside Diameter
3 9/16 in
Flow Type
Dual Flow
Compatible Engine Type
Diesel Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20087
Zoro #
G114846171
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter
3 9/16 in
Overall Width
16 1/8 in
Inside Diameter
1 3/4 in
Overall Height
8 5/16 in
Overall Length
12 3/8 in

Details

Filter Design
Cartridge
Compatible Fluid Type
Diesel Fuel
Item
Automotive Fuel Filter
Flow Type
Dual Flow
Compatible Engine Type
Diesel Engines
Product Type
Fuel Filter
Baldwin Interchange
PF7986
Fleetguard
FS20087

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.