Zoro Homepage

Fuel Separator Spin On Mach2 Style

  • Mfr # FS19841

  • Zoro # G414846048


product price: $79.49
/ea
Sold in multiples of 6 for $476.94
Free Shipping & Returns

Key Features

Media Material
Plastic
Product Type
Fuel Filter
Outside Diameter
4 9/16 in
Overall Height
13 11/16 in
Thread Size
1 1/4"-12 UNS-2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19841
Zoro #
G414846048
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 9/16 in
Overall Height
13 11/16 in
Thread Size
1 1/4"-12 UNS-2B
Overall Length
14 3/8 in
Overall Width
9 7/8 in

Details

Item
Automotive Fuel Filter
Media Material
Plastic
Product Type
Fuel Filter
Nominal Filter Rating
7 micron
Standards
SAE J1985

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 1/4 In.-12 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.