Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Spin On Stratapore

  • Mfr # FF5421

  • Zoro # G614845278


product price: $39.39
/ea
Sold in multiples of 12 for $472.68

Key Features

Filter Design
Spin-On
Media Material
Plastic
Thread Size
M20 x 1.5-6H INT
Product Type
Fuel Filter
Overall Height
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FF5421
Zoro #
G614845278
UPC #
-
Country of Origin
India

Dimensions

Thread Size
M20 x 1.5-6H INT
Overall Height
8 5/8 in
Overall Length
16 1/8 in
Overall Width
12 in
Outside Diameter
3 3/4 in

Details

Filter Design
Spin-On
Media Material
Plastic
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Absolute Filter Rating
10 micron
Item
Automotive Fuel Filter
Standards
ISO 19438
Flow Rate
3 lpm
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF7966
Fleetguard
FF5421

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M20 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.