Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Spin On Stratapore

  • Mfr # FS1000

  • Zoro # G014845663


product price: $32.19
/ea
Sold in multiples of 12 for $386.28

Key Features

Filter Design
Spin-On
Thread Size
1"-14 UNS-2B
Overall Length
15 5/16 in
Overall Height
11 in
Overall Width
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1000
Zoro #
G014845663
UPC #
-
Country of Origin
India

Dimensions

Thread Size
1"-14 UNS-2B
Overall Length
15 5/16 in
Overall Height
11 in
Overall Width
11 13/16 in
Outside Diameter
3 11/16 in

Details

Filter Design
Spin-On
Media Material
Plastic
Item
Automotive Fuel Filter
Compatible Fluid Type
Diesel Fuel
Fleetguard
FS1000
Baldwin Interchange
BF1259

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.