Zoro Homepage

Fuel Separator Spin On Stratapore

  • Mfr # FS1001

  • Zoro # G814845696


product price: $31.79
/ea
Sold in multiples of 6 for $190.74

Key Features

Filter Design
Spin-On
Outside Diameter
3 11/16 in
Media Material
Plastic
Thread Size
1"-14 UNS-2B
Overall Height
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1001
Zoro #
G814845696
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 11/16 in
Thread Size
1"-14 UNS-2B
Overall Height
8 7/8 in
Overall Width
7 7/8 in
Overall Length
12 1/8 in

Details

Filter Design
Spin-On
Media Material
Plastic
Item
Automotive Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.