Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Spin On Stratapore

  • Mfr # FS1040

  • Zoro # G114846249


product price: $77.99
/ea
Sold in multiples of 6 for $467.94
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Thread Size
M85 x 2-7H INT
Overall Width
9 13/16 in
Compatible Vehicle Type
Buses
Outside Diameter
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS1040
Zoro #
G114846249
UPC #
-
Country of Origin
India

Dimensions

Thread Size
M85 x 2-7H INT
Overall Width
9 13/16 in
Outside Diameter
4 5/8 in
Overall Height
12 3/8 in
Overall Length
14 11/16 in

Details

Filter Design
Spin-On
Item
Automotive Fuel Filter
Compatible Vehicle Type
Buses
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel
Baldwin Interchange
BF1277-SPS
Fleetguard
FS1040

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M85 x 2-7H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.