Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Spin On Stratapore

  • Mfr # FS1095

  • Zoro # G014845618


product price: $87.39
/ea
Sold in multiples of 6 for $524.34
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Diameter
4 3/8 in
Media Material
Plastic
Overall Length
14 in
Overall Height
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1095
Zoro #
G014845618
UPC #
-
Country of Origin
Turkey

Dimensions

Outside Diameter
4 3/8 in
Overall Length
14 in
Overall Height
7 3/4 in
Overall Width
9 1/4 in

Details

Filter Design
Spin-On
Item
Automotive Fuel Filter
Media Material
Plastic
Fleetguard
FS1095
Baldwin Interchange
BF46122

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.