Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Spin On Stratapore

  • Mfr # FS1251

  • Zoro # G614846282


product price: $25.89
/ea
Sold in multiples of 12 for $310.68

Key Features

Filter Design
Spin-On
Overall Height
6 7/8 in
Overall Length
12 13/16 in
Fit Type
Vehicle Specific
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1251
Zoro #
G614846282
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
6 7/8 in
Overall Length
12 13/16 in
Outside Diameter
3 in
Overall Width
9 5/8 in
Thread Size
M16 x 1.5-6H INT

Details

Filter Design
Spin-On
Fit Type
Vehicle Specific
Compatible Vehicle Type
Farm Equipment, Trucks
Item
Automotive Fuel Filter
Baldwin Interchange
BF1226
Compatible Fluid Type
Diesel Fuel
Fleetguard
FS1251

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size M16 x 1.5-6H INT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.