Zoro Homepage

Fuel Separator Spin On Stratapore

  • Mfr # FS1298

  • Zoro # G814846259


product price: $63.49
/ea
Sold in multiples of 12 for $761.88

Key Features

Filter Design
Spin-On
Overall Height
10 13/16 in
Overall Width
11 5/8 in
Outside Diameter
3 1/4 in
Inside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1298
Zoro #
G814846259
UPC #
-
Country of Origin
China

Dimensions

Overall Height
10 13/16 in
Overall Width
11 5/8 in
Outside Diameter
3 1/4 in
Inside Diameter
5/8 in
Overall Length
15 3/16 in

Details

Filter Design
Spin-On
Item
Automotive Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.