Zoro Homepage

Fuel Separator Spin On Stratapore

  • Mfr # FS19551

  • Zoro # G814846051


product price: $50.49
/ea
Sold in multiples of 6 for $302.94

Key Features

Filter Design
Spin-On
Overall Width
9 1/8 in
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Fit Type
Vehicle Specific
Outside Diameter
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19551
Zoro #
G814846051
UPC #
638217174490
Country of Origin
United States

Dimensions

Overall Width
9 1/8 in
Outside Diameter
4 3/8 in
Overall Height
6 7/8 in
Overall Length
13 5/8 in
Thread Size
1"-14 UNS-2B

Details

Filter Design
Spin-On
Compatible Vehicle Type
Buses, Construction Equipment, Trucks
Fit Type
Vehicle Specific
Includes
Beveled Top Gasket, Bowl Gasket
Item
Automotive Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Beveled Top Gasket, Bowl Gasket, Thread Size 1 In.-14 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.