
Fuel Separator Spin On Stratapore
Mfr # FS19593
Zoro # G614846091
product price: $60.49
/eaSold in multiples of 6 for $362.94
Key Features
Filter Design
Cartridge
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Overall Height
6 5/8 in
Overall Length
13 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS19593
Zoro #
G614846091
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
6 5/8 in
Overall Length
13 7/8 in
Outside Diameter
4 1/4 in
Overall Width
10 9/16 in
Details
Filter Design
Cartridge
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Item
Automotive Fuel Filter
Compatible Fluid Type
Diesel Fuel
Description
Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.