Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Spin On Stratapore

  • Mfr # FS19687

  • Zoro # G314846094


product price: $65.69
/ea
Sold in multiples of 6 for $394.14

Key Features

Filter Design
Spin-On
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Outside Diameter
4 3/8 in
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19687
Zoro #
G314846094
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
4 3/8 in
Overall Length
9 in
Overall Width
13 1/2 in
Overall Height
5 1/2 in

Details

Filter Design
Spin-On
Compatible Vehicle Type
Trucks
Fit Type
Vehicle Specific
Item
Automotive Fuel Filter
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.