Zoro Homepage

Fuel Separator Strata Cartrg Plast

  • Mfr # FS19683

  • Zoro # G214846088


product price: $29.19
/ea
Sold in multiples of 12 for $350.28

Key Features

Filter Design
Spin-On
Fit Type
Vehicle Specific
Thread Size
1"-14 UNS-2B
Outside Diameter
3 11/16 in
Overall Length
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS19683
Zoro #
G214846088
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1"-14 UNS-2B
Outside Diameter
3 11/16 in
Overall Length
16 1/2 in
Overall Width
12 1/2 in
Overall Height
9 in

Details

Filter Design
Spin-On
Fit Type
Vehicle Specific
Item
Automotive Fuel Filter
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Diesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size 1 In.-14 UNS-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.