Zoro Homepage

Fuel Separator Strata Cartrg Plast

  • Mfr # FS20040

  • Zoro # G414846147


product price: $70.89
/ea
Sold in multiples of 6 for $425.34

Key Features

Filter Design
Spin-On
Absolute Filter Rating
24.6 micron
Outside Diameter
4 1/4 in
Overall Height
10 11/16 in
Overall Width
10 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20040
Zoro #
G414846147
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 1/4 in
Overall Height
10 11/16 in
Overall Width
10 3/16 in
Overall Length
14 11/16 in

Details

Filter Design
Spin-On
Item
Automotive Fuel Filter
Absolute Filter Rating
24.6 micron

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.