Zoro Homepage

Fuel Separator Strata Cartrg Plast

  • Mfr # FS20140

  • Zoro # G814802736


product price: $107.99
/ea
Sold in multiples of 6 for $647.94
Free Shipping & Returns

Key Features

Flow Rate
7 lpm
Compatible Engine Type
Bio-Diesel Engines
Inside Diameter
1 1/16 in
Overall Length
20 7/8 in
Media Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20140
Zoro #
G814802736
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Diameter
1 1/16 in
Overall Length
20 7/8 in
Overall Height
9 13/16 in
Outside Diameter
5 13/16 in
Overall Width
14 in

Details

Flow Rate
7 lpm
Compatible Engine Type
Bio-Diesel Engines
Media Material
Plastic
Item
Automotive Fuel Filter
Product Type
Fuel Filter
Compatible Fluid Type
Biodiesel Fuel

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.