Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Separator Strata Cartrg Plast

  • Mfr # FS20203

  • Zoro # G714846120


product price: $24.69
/ea
Sold in multiples of 12 for $296.28

Key Features

Filter Design
Cartridge
Overall Height
10 13/16 in
Overall Width
13 3/8 in
Media Material
Cellulose
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS20203
Zoro #
G714846120
UPC #
638217174438
Country of Origin
Mexico

Dimensions

Overall Height
10 13/16 in
Overall Width
13 3/8 in
Overall Length
18 in
Outside Diameter
4 3/8 in

Details

Filter Design
Cartridge
Media Material
Cellulose
Item
Automotive Fuel Filter
Fleetguard
FS20203
Baldwin Interchange
PF7890-30

Description

Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.