Shop FLEETGUARD
See all product information
Create Account
FWS Cartridge, Cartridge
- Mfr # FS19827
- Zoro # G523525148
product price:Â
$
38.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Compatible Fluid Type
Diesel Fuel
Inside Diameter
7/8 in
Product Type
Fuel Filter with Water Separator
Overall Height
7 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FS19827
- Zoro #
- G523525148
- UPC #
- 638217180385
- Country of Origin
- Türkiye
Dimensions
- Inside Diameter
- 7/8 in
- Overall Height
- 7 3/4 in
- Overall Length
- 7 3/4 in
- Outside Diameter
- 3 5/16 in
- Inside Diameter - Bottom
- 1/2 in
- Wire Rope Length
- 7 3/4 in
- Length
- 7 3/4 in
Details
- Fit Type
- Vehicle Specific
- Compatible Fluid Type
- Diesel Fuel
- Product Type
- Fuel Filter with Water Separator
- Item
- FWS Cartridge
- Flow Rate
- 1.98 gpm
- Compatible Vehicle Make
- Agco, Case IH, Caterpillar, Claas, Fiatagri, Hitachi, John Deere, Massey Ferguson, New Holland, Steyr, Valmet, Valtra, Vogele
- Filter Design
- Cartridge
- Compatible Engine Type
- Diesel Engines
- Baldwin Interchange
- BF7677-D
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Fleetguard
- FS19525, FS19863
Description
FWS Cartridge, Filter Design Cartridge, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.