Zoro Homepage

Hydraulic Cartridge Cellulose,

  • Mfr # HF35153

  • Zoro # G214845920


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 5/8 in
Filter Design
Cartridge
Includes
(2) HF35152 Plus Gasket Kit
Inside Diameter
3 in
Flow Rate
56.8 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35153
Zoro #
G214845920
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 5/8 in
Inside Diameter
3 in
Overall Width
3 1/2 in
Overall Height
7 in

Details

Filter Design
Cartridge
Includes
(2) HF35152 Plus Gasket Kit
Item
Automotive Hydraulic Fluid Filter
Flow Rate
56.8 lpm
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid

Description

Automotive Hydraulic Fluid Filter, Includes (2) HF35152 Plus Gasket Kit, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.