Zoro Homepage

Hydraulic Cartridge Cellulose,

  • Mfr # HF35201

  • Zoro # G314845707


product price: $30.89
/ea

Key Features

Overall Height
3 in
Overall Width
3 in
Product Type
Hydraulic Filter
Inside Diameter
1 1/8 in
Standards
ISO 16889
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35201
Zoro #
G314845707
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
3 in
Overall Width
3 in
Inside Diameter
1 1/8 in
Overall Length
4 in
Outside Diameter
2 3/4 in

Details

Product Type
Hydraulic Filter
Standards
ISO 16889
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
45 micron
Item
Automotive Hydraulic Fluid Filter
Filter Design
Cartridge
Flow Rate
20 lpm
Fleetguard
HF35201
Baldwin Interchange
PT9180

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.