Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cartridge Cellulose

  • Mfr # HF35255

  • Zoro # G514845941


product price: $28.99
/ea
Sold in multiples of 6 for $173.94

Key Features

Filter Design
Cartridge
Overall Length
14 5/16 in
Overall Width
10 in
Product Type
Hydraulic Filter
Overall Height
10 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35255
Zoro #
G514845941
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 5/16 in
Overall Width
10 in
Overall Height
10 5/16 in
Outside Diameter
4 in

Details

Filter Design
Cartridge
Product Type
Hydraulic Filter
Item
Automotive Hydraulic Fluid Filter
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT510
Fleetguard
HF35255

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.