Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cartridge Cellulose,

  • Mfr # HF35549

  • Zoro # G314845592


product price: $50.35
/ea

Key Features

Filter Design
Cartridge
Overall Height
8 5/16 in
Standards
ISO 16889
Overall Width
4 5/16 in
Outside Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35549
Zoro #
G314845592
UPC #
-
Country of Origin
China

Dimensions

Overall Height
8 5/16 in
Overall Width
4 5/16 in
Outside Diameter
3 1/2 in
Overall Length
4 5/16 in

Details

Filter Design
Cartridge
Standards
ISO 16889
Item
Automotive Hydraulic Fluid Filter
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Fleetguard
HF35549
Baldwin Interchange
PT9448

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.