Zoro Homepage

Hydraulic Cartridge Cellulose

  • Mfr # HF6054

  • Zoro # G914846104


product price: $29.49
/ea
Sold in multiples of 6 for $176.94

Key Features

Overall Width
11 in
Overall Length
16 in
Overall Height
7 in
Compatible Fluid Type
Hydraulic Fluid
Outside Diameter
5 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6054
Zoro #
G914846104
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
11 in
Overall Length
16 in
Overall Height
7 in
Outside Diameter
5 1/16 in

Details

Item
Automotive Hydraulic Fluid Filter
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Filter Design
Cartridge

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.