Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cartridge Cellulose

  • Mfr # HF6110

  • Zoro # G114846140


product price: $29.59
/ea
Sold in multiples of 12 for $355.08

Key Features

Overall Height
10 in
Overall Length
17 in
Outside Diameter
3 15/16 in
Standards
ISO 4548-12
Compatible Fluid Type
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6110
Zoro #
G114846140
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
10 in
Overall Length
17 in
Outside Diameter
3 15/16 in
Overall Width
13 in

Details

Item
Automotive Hydraulic Fluid Filter
Standards
ISO 4548-12
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Flow Rate
378 lpm
Filter Design
Cartridge
Baldwin Interchange
PT707-HD10
Fleetguard
HF6110

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.