Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cartridge Cellulose

  • Mfr # HF6162

  • Zoro # G814846150


product price: $23.39
/ea
Sold in multiples of 12 for $280.68

Key Features

Compatible Fluid Type
Hydraulic Fluid
Overall Height
5 1/2 in
Media Material
Cellulose
Inside Diameter
11/16 in
Overall Width
8 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF6162
Zoro #
G814846150
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 1/2 in
Inside Diameter
11/16 in
Overall Width
8 11/16 in
Outside Diameter
2 5/16 in
Overall Length
11 1/2 in

Details

Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Item
Automotive Hydraulic Fluid Filter
Product Type
Hydraulic Filter
Filter Design
Cartridge

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.