Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cartridge Cellulose

  • Mfr # HF6238

  • Zoro # G314846162


product price: $24.89
/ea
Sold in multiples of 6 for $149.34

Key Features

Overall Width
8 1/2 in
Flow Rate
71.2 lpm
Compatible Fluid Type
Hydraulic Fluid
Overall Length
12 1/2 in
Overall Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6238
Zoro #
G314846162
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
8 1/2 in
Overall Length
12 1/2 in
Overall Height
6 1/2 in
Outside Diameter
4 in

Details

Flow Rate
71.2 lpm
Compatible Fluid Type
Hydraulic Fluid
Item
Automotive Hydraulic Fluid Filter
Standards
ISO 4548-12
Filter Design
Cartridge
Product Type
Hydraulic Filter

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.