Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cartridge Synthetic

  • Mfr # HF29052

  • Zoro # G614845537


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Overall Width
2 3/4 in
Compatible Fluid Type
Hydraulic Fluid
Overall Length
2 3/4 in
Product Type
Hydraulic Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF29052
Zoro #
G614845537
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Length
2 3/4 in
Overall Height
39 1/2 in
Inside Diameter
1 in
Outside Diameter
2 3/16 in

Details

Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Nominal Filter Rating
5.4 micron
Media Material
Glass
Item
Automotive Hydraulic Fluid Filter
Fleetguard
HF29052
Baldwin Interchange
PT9304-MPG

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.