Zoro Homepage

Hydraulic Cartridge Synthetic,

  • Mfr # HF35015

  • Zoro # G514846016


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Product Type
Hydraulic Filter
Inside Diameter
2 1/2 in
Overall Length
18 in
Compatible Fluid Type
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35015
Zoro #
G514846016
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
6 in
Inside Diameter
2 1/2 in
Overall Length
18 in
Outside Diameter - Bottom
3 13/16 in
Outside Diameter
4 1/8 in
Inside Diameter - Bottom
2 7/16 in
Overall Height
5 in

Details

Item
Automotive Hydraulic Fluid Filter
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Flow Rate
207.8 lpm
Standards
ISO 4572

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.