Zoro Homepage

Hydraulic Cartridge Synthetic

  • Mfr # HF35101

  • Zoro # G514845637


product price: $90.19
/ea
Sold in multiples of 6 for $541.14
Free Shipping & Returns

Key Features

Product Type
Hydraulic Filter
Standards
ISO 4572
Overall Width
11 5/16 in
Media Material
Cellulose
Overall Length
16 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35101
Zoro #
G514845637
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
11 5/16 in
Overall Length
16 7/8 in
Outside Diameter
5 1/16 in
Overall Height
10 in

Details

Product Type
Hydraulic Filter
Standards
ISO 4572
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Filter Design
Cartridge
Item
Automotive Hydraulic Fluid Filter
Flow Rate
227 lpm
Baldwin Interchange
PT8496MPG
Fleetguard
HF35101

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.