Zoro Homepage

Hydraulic Cartridge Synthetic,

  • Mfr # HF35485

  • Zoro # G514845415


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Outside Diameter
1 3/4 in
Overall Width
4 13/16 in
Media Material
Cellulose
Overall Height
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35485
Zoro #
G514845415
UPC #
638217188015
Country of Origin
Italy

Dimensions

Outside Diameter
1 3/4 in
Overall Width
4 13/16 in
Overall Height
2 3/16 in
Inside Diameter
13/16 in
Overall Length
2 3/16 in

Details

Filter Design
Cartridge
Item
Automotive Hydraulic Fluid Filter
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 16889
Product Type
Hydraulic Filter
Flow Rate
63 lpm

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.