Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Cartridge Synthetic,

  • Mfr # HF35555

  • Zoro # G714845543


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 1/8 in
Inside Diameter
1 in
Overall Width
2 3/8 in
Overall Length
2 3/8 in
Outside Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35555
Zoro #
G714845543
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
5 1/8 in
Inside Diameter
1 in
Overall Width
2 3/8 in
Overall Length
2 3/8 in
Outside Diameter
2 1/4 in

Details

Item
Automotive Hydraulic Fluid Filter
Fit Type
Vehicle Specific
Flow Rate
11 lpm
Product Type
Hydraulic Filter
Media Material
Cellulose
Filter Design
Cartridge
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 16889
Compatible Vehicle Type
Construction Equipment
Fleetguard
HF35555
Baldwin Interchange
PT23090-MPG

Description

Automotive Hydraulic Fluid Filter, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.